Welcome to Würth Taiwan For trade customers only

Grinding disc For steel

Grinding disc for steel
GDISC-BLUE-ST-TH6,0-BR22,2-D180MM

Art.-no. 0669499076
EAN 4065746016155

Prices for customers after login
Grinding disc For steel

Art.-no. 0669499076

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
  • High breakage resistance

  • Wheel with medium hardness
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Work only with undamaged discs

  • Ensure correct contact pressure

Complies with the highest safety requirements of European Standard EN 12413.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels, grinding edges, welding seams and surfaces

Diameter x thickness

180 x 6 mm

Drill hole

22.2 mm

Max. rotation speed

8500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information