Welcome to Würth Taiwan For trade customers only

Gear oil automatic ATF DEXRONIII LL

Gear oil automatic ATF DEXRONIII LL
GEAROIL-DIII-1LTR

Art.-no. 0897411001

EAN 4053479368573

Prices for customers after login
Gear oil automatic ATF DEXRONIII LL

Art.-no. 0897411001

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1000 ml

Approved for gear oils

Dexron II D, Dexron III G, Ford Mercon V, ZF-TE-ML 14A

Recommended applications for gear oils

ZF-TE-ML 11A, ZF-TE-ML 14B

Shelf life from production

60 Month

Density

0.84 g/cm³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information