Welcome to Würth Taiwan For trade customers only

Gas filter SR 518 A2 Sundström H02-7012

Gas filter SR518 H02-7012 Sundström
GASFILTER-SUNDSTRÖM-SR518-H02-7012

Art.-no. 1931059343
EAN 4062856288564
Prices for customers after login
Gas filter SR 518 A2 Sundström H02-7012

Art.-no. 1931059343

Prices for customers after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fan SR 500 and SR 500 EX

Gas filters SR 518 A2 are intended for use with fan unit SR 500/SR 500 EX.


Type A protects against organic gases and vapours, e.g. solvents with a boiling point over +65°C.


The fan unit SR 500/SR 500 EX must always be used with two particulate filters or two combination filters, consisting of gas and particle filters.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

A2

EN standard

12941

Protection against

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information