Welcome to Würth Taiwan For trade customers only

Full-vision goggles Lightweight

Full-vision goggles - soft frame
FULLVISGOGL-LIGHTWEIGHT-BLACK

Art.-no. 0899102163

EAN 4099618703942

Prices for customers after login
Full-vision goggles Lightweight

Art.-no. 0899102163

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These comfortable, lightweight full-vision goggles provide optimal protection and can be used for numerous applications. Suitable for visitors and outdoor use; designed for long sessions.

Made from polycarbonate materials


Provides adequate eye protection


Innovative lens design for crystal-clear vision


Made from comfortable materials – no discomfort even during longer work sessions


Helps to increase concentration and reduce the risk of errors and accidents


Can be used with eyeglasses – does not come into direct contact with eyeglasses or cause discomfort


Easy to wear – frame is made from a specially designed soft material that adapts to different head sizes


High-quality coating


Outer coating: Scratch-resistant


Inner coating: Anti-fog

Notice

The colours shown may not be an exact representation of the product model

Complies with EN 166:2001 & EN17 standards, filters up to 99% of UV rays

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grinding, lathe machines, high-precision machinery, assembly tasks, laboratories, outdoor tasks, visitors

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

UV protection

99,9 %

EN standard

166, 170

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information