Welcome to Würth Taiwan For trade customers only

Fuel Injector Cleaner

Fuel injection and valve cleaner
PERFMNENH-PETR-50ML

Art.-no. 5861101050

EAN 4046777453355

Prices for customers after login
Fuel Injector Cleaner

Art.-no. 5861101050

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rapid clean-up performance on fuel injectors
  • Clean-up performance on intake manifolds, intake valves & ports and the entire fuel system (fuel lines, fuel tank).

  • Improved fuel combustion resulting in increased power and performance

  • Reduced fuel consumption and emissionsElimination of knocking and pinging caused by deposit build-up (hot spots) in the combustion chambers and prevention of engine octane equirement increase

  • Oxygen sensor and catalytic converter safe

  • Meets & Exceeds OEM Service Requirements

  • Country of origin: Canada
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pour contents of container into fuel tank at fuel fill up. One container treats up to 21 gallons (80 liters) of gasoline.

Contents

50 ml

Colour

Light yellow transparent

Smell/fragrance

Solvent-like

Chemical basis

Hydrocarbon

Shelf life from production

24 Month

Density

0.79 g/cm³

Density conditions

at 20°C

Min. flashing point

-10 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information