Welcome to Würth Taiwan For trade customers only

Fuel Injector Cleaner

Fuel injection and valve cleaner
FI/VLVECLNR-PETROL-50ML

Art.-no. 5861111050

EAN 4046777453201

Prices for customers after login
Fuel Injector Cleaner

Art.-no. 5861111050

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rapid clean-up performance on fuel injectors
  • Clean-up performance on intake manifolds, intake valves & ports and the entire fuel system (fuel lines, fuel tank).

  • Improved fuel combustion resulting in increased power and performance

  • Reduced fuel consumption and emissionsElimination of knocking and pinging caused by deposit build-up (hot spots) in the combustion chambers and prevention of engine octane equirement increase

  • Oxygen sensor and catalytic converter safe

  • Meets & Exceeds OEM Service Requirements

  • Country of origin: Canada
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pour contents of container into fuel tank at fuel fill up. One container treats up to 21 gallons (80 liters) of gasoline.

Contents

50 ml

Smell/fragrance

Solvent-like

Chemical basis

Naphtha

Shelf life from production

24 Month

Density

0.814 g/cm³

Density conditions

at 20°C

Min. flashing point

24 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information