Welcome to Würth Taiwan For trade customers only

Forstner bit plus

Forstner bit plus
DRL-FORSTNER-PLUS-D40MM

Art.-no. 065000140
EAN 4038898465164
Prices for customers after login
Forstner bit plus

Art.-no. 065000140

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.

Clean, tear-out and burr-free drilling hole


Serrated edge



No tarnishing (annealing) of serrated cutting edges


Excellent chip removal



Precise drilling hole with accurate dimensions


Excellent guidance of the drill bit with centring point, drill does not run off centre



No slippage


Thanks to three-face shank ideally suited for use in hand drills with 3-jaw chuck.

Notice

When using in extremely hard wood and abrasive materials, e.g. mahogany, coated panel materials and particle boards, a shorter service life must be expected.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

40 mm

Length

90 mm

Shank diameter

10 mm

Shaft length

30 mm

Shank style

3-face shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information