Food W-240 Level C cut protection glove
Cut-resistant glove Food W-240 Level C
CUTRESGLOV-FOOD-W240-(LEVEL-C)-SZ9
Art.-no. 0899403649
EAN 4065746306980
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Food-tested, universal protective glove with very good cut protection properties for the food industry
- Very comfortable to wear with a very good grip thanks to breathable nitrile foam coating
- Extremely good mechanical resilience and cut protection
Product information
Datasheets(X)
Application area
- Commercial kitchens and food, meat, beverage and catering industries
- Work involving medium to high cut protection and mechanical stress requirements
- Pharmaceuticals, warehousing and logistics, maintenance and servicing
- Glass industry
Size | 9 |
Gauge | 13 |
Material of liner | High-performance polyethylene/fibre glass/polyamide/polyester/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to ISO 13997 | C |
Category | II |