Welcome to Würth Taiwan For trade customers only

Food W-240 Level C cut protection glove

Cut-resistant glove Food W-240 Level C
CUTRESGLOV-FOOD-W240-(LEVEL-C)-SZ8

Art.-no. 0899403648

EAN 4065746306959

Individual price display after login
Food W-240 Level C cut protection glove

Art.-no. 0899403648

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Food-tested, universal protective glove with very good cut protection properties for the food industry
  • Very comfortable to wear with a very good grip thanks to breathable nitrile foam coating

  • Extremely good mechanical resilience and cut protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Commercial kitchens and food, meat, beverage and catering industries

  • Work involving medium to high cut protection and mechanical stress requirements

  • Pharmaceuticals, warehousing and logistics, maintenance and servicing

  • Glass industry

Size

8

Gauge

13

Material of liner

High-performance polyethylene/fibre glass/polyamide/polyester/elastane

Material of coating

Nitrile foam

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Cut resistance according to EN ISO 13997

C

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information