Folding rule
Yardstick with concealed joint
YDSTCK-WHITE-BLACK-200CM
Art.-no.
071564 665
EAN 4062856932139
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality folding rule with concealed joint
- Excellent readability thanks to the two-sided millimetre pitch on the upper and lower edge
- No reading errors thanks to the continuous reading area
- EC precision class 3
Product information
Datasheets(X)
Material | Wood |
Colour | White |
Max. length measuring range | 200 cm |
Length of link (pivot point) | 20 cm |
Accuracy class | III |
Length (folded up) x width (folded up) x height | 242 x 17 x 35 mm |