Welcome to Würth Taiwan For trade customers only

Foam carbon cleaner

METCLNRFM-CARBONRESIDUE-500ML

Art.-no. 9500004970

EAN 4061975282941

Individual price display after login
Foam carbon cleaner

Art.-no. 9500004970

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Foam carbon cleaner 500 mL: The foam formula effectively removes carbon deposits from the combustion chamber and valves to improve fuel consumption efficiency and resolve issues such as rough idling and loss of power
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for cleaning surfaces or fine details on products intended for export, such as general goods, moulds, factory machinery and precision components.
InstructionsFoam carbon cleaner 500 mL
The foam formula effectively removes carbon deposits from the combustion chamber and valves to improve fuel consumption efficiency and resolve issues such as rough idling and loss of power
Instructions for use:

1. Warm up the engine, then switch it off and dispense a suitable amount of product into the air intake. Leave to take effect for 3–5 minutes, then start the engine and keep the revs at between 1000 and 2000 rpm
until all the product has been consumed and no white smoke is being emitted from the exhaust.
2. Switch off the engine again, remove the spark plugs and dispense an even amount of product into each cylinder. Leave to take effect for approx. 30 minutes, then drain the contaminated fluid and use an air gun to blow out any residue from each cylinder.
(Safety notice: Cover the spark plug hole with a dry cloth to avoid coming into contact with the spray)
3. If you do not have any oil-draining equipment, cover each cylinder opening with a clean cloth, then allow the engine to idle to move the pistons up and down and flush out the contaminated fluid. Then use an air gun to blow out any residue from the cylinders.
(Safety notice: Cover the spark plug hole with a dry cloth to avoid coming into contact with the spray)
4. Refit the spark plugs, start the engine and run it until the white smoke clears. Avoid allowing the engine to idle at high revs for extended periods. It is recommended to use this product every km.
Do not use in diesel engines. Try to avoid getting the product on surfaces made of other materials. If splashes occur, wipe clean immediately. It is normal to experience irregular engine performance and white smoke during use

Contents

500 ml

Chemical basis

N-Methylpyrrolidone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information