Welcome to Würth Taiwan For trade customers only

Floor stand for cleaning paper rolls

Floor stand for cleaning paper rolls
ROLLDSP-CLNPAPHOLD-SUPPORT-STAND

Art.-no. 0899800888

EAN 4065746324793

Individual price display after login
Floor stand for cleaning paper rolls

Art.-no. 0899800888

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Colour

Deep black

Width

93 cm

Height

7 cm

Depth

45 cm

Roll width

1.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information