Flexible wiring duct
Wiring duct flexible
WRD-FLEX-40X40MM
Art.-no. 097344040
EAN 4038898718734
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rectangular shape gives approx. 30 % more capacity compared to round models
- Outstanding installation characteristics for the integration of movable components (e.g. doors etc.)
- Double-sided adhesive tape on the duct base
- Simple cable insertion without additional tools
- Single-row base holes (longitudinal holes 4.5 x 8 mm)
Product information
Datasheets(X)
Application area
Cable laying in control cabinets
Type description | 40 x 40 |
Height | 40 mm |
Width | 40 mm |
Channel length | 0.5 m |
Max. temperature resistance | 80 °C |
Colour | Light grey RAL 7035 |
Material | ABS |
Flammability | Self-extinguishing in accordance with UL94 V2 |