Welcome to Würth Taiwan For trade customers only

Flexible wiring duct

WRD-FLEX-30X30MM

Art.-no. 097343030

EAN 4038898718727

Individual price display after login
Flexible wiring duct

Art.-no. 097343030

Individual price display after login
Quantity
PU
x 16 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rectangular shape gives approx. 30 % more capacity compared to round models
  • Outstanding installation characteristics for the integration of movable components (e.g. doors etc.)

  • Double-sided adhesive tape on the duct base

  • Simple cable insertion without additional tools

  • Single-row base holes (longitudinal holes 4.5 x 8 mm)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cable laying in control cabinets

Type description

30 x 30

Height

30 mm

Width

30 mm

Channel length

0.5 m

Max. temperature resistance

80 °C

Colour

Light grey RAL 7035

Material

ABS

Flammability

Self-extinguishing in accordance with UL94 V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information