Welcome to Würth Taiwan For trade customers only

Flat washer with chamfer

ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-8

Art.-no. 464482618
EAN 4046777358629

Prices for customers after login
Flat washer with chamfer

Art.-no. 464482618

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7090 A4 stainless steel, 200 HV, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.6 mm

Standards

ISO 7090

Material

Stainless steel A4

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information