Flat washer with chamfer
ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-4
Art.-no.
464482614
EAN 4056807384344
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7090 A4 stainless steel, 200 HV, plain
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | ISO 7090 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |