Welcome to Würth Taiwan For trade customers only

Flat washer with chamfer

ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-24

Art.-no. 4644826124
EAN 4059609332285

Prices for customers after login
Flat washer with chamfer

Art.-no. 4644826124

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7090 A4 stainless steel, 200 HV, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

44 mm

Thickness (h1)

4 mm

Standards

ISO 7090

Material

Stainless steel A4

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information