Welcome to Würth Taiwan For trade customers only

Flat washer with chamfer

ISO 7090 plain A2 stainless steel, 200 HV
WSH-ISO7090-A2-200HV-12

Art.-no. 4643816112
EAN 4046777358520

Prices for customers after login
Flat washer with chamfer

Art.-no. 4643816112

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7090, A2 stainless steel, 200 HV
  • Washer with chamfer

  • Hardness min. 200 HV
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Form

0 - not applicable

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

ISO 7090

Material

Stainless steel A2

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Suitable for

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information