Welcome to Würth Taiwan For trade customers only

Flat washer with chamfer

ISO 7090 steel 300 HV, zinc nickel, black
WSH-ISO7090-300HV-(ZNBH)-16

Art.-no. 464260716
EAN 4059608526364

Prices for customers after login
Flat washer with chamfer

Art.-no. 464260716

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7090 steel 300 HV, zinc nickel, black (ZNBH)

Washers with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBH) are suitable for applications with a high risk of corrosion. They are the perfect visual and functional addition to the screws and nuts in the programme that have a zinc-nickel black (ZNBHL) surface.



Corrosion resistance:



  • Washers for ≥ M2–360h*

  • Washers for ≥ M4–480h*

  • Washers for ≥ M10–720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Form

0 - not applicable

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Thickness (h1)

3 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

300 HV

Surface

Zinc nickel black

RoHS-compliant

Yes

Corrosion protection period

720 h

Locking function

Embedding locking device

Suitable for

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information