Welcome to Würth Taiwan For trade customers only

Flat washer with chamfer

ISO 7090 steel 200 HV zinc plated
WSH-ISO7090-200HV-(A2K)-5

Art.-no. 5149975
EAN 4046777386721

Prices for customers after login
Flat washer with chamfer

Art.-no. 5149975

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7090 steel, 200 HV, galvanised
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Form

0 - not applicable

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

10 mm

Thickness (h1)

1 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

200 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information