Welcome to Würth Taiwan For trade customers only

Flat washer with chamfer ISO 7090, steel, 300 HV, zinc-plated, blue passivated (A2K)

ISO 7090 steel 300 HV zinc plated
WSH-ISO7090-300HV-(A2K)-5

Art.-no. 5149995
EAN 4056807394206

Prices for customers after login
Flat washer with chamfer ISO 7090, steel, 300 HV, zinc-plated, blue passivated (A2K)

Art.-no. 5149995

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

10 mm

Thickness (h1)

1 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

300 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information