Flat washer for hexagon bolts and nuts DIN 125, steel, 300 HV, zinc-plated, blue passivated (A2K)
DIN 125 steel 300 HV zinc plated
WSH-DIN125-A-300HV-(A2K)-D8,4
Art.-no.
0407200080
EAN 4048539048724
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M8 |
Form | A |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |