Welcome to Würth Taiwan For trade customers only

Flat washer - extra-large series ISO 7094 A2 stainless steel, 100 HV

ISO 7094 plain A2 stainless steel, 100 HV
WSH-ISO7094-A2-100HV-8

Art.-no. 515007108
EAN 4046777099119

Prices for customers after login
Flat washer - extra-large series ISO 7094 A2 stainless steel, 100 HV

Art.-no. 515007108

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

9 mm

Outer diameter (d2)

28 mm

Thickness (h1)

3 mm

Material

Stainless steel A2

Vickers hardness, HV

100 HV

Surface

Plain

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information