Flat washer For hexagon head bolts and nuts, DIN 125, plain brass
DIN 125 plain brass
WSH-DIN125-B-BRS-D17,0
Art.-no.
040000016
EAN 4064154833194
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M16 |
Form | B |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 3 mm |
Standards | DIN 125 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | 0 - not applicable |