Flat paintbrush
Flat brush bent for solvent
FLBRSH-BT-THICKNESS8-CHS-MIX-SZ20
Art.-no. 069362520
EAN 4050642307490
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
For solvent-based lacquer and paint systems
- Strong mixture of highest-quality, pure black china bristles and polyester bristles
- Retains shape and suppleness
- Minimal swelling in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- Stainless steel ferrule
- Unpainted wooden handle
Product information
Datasheets(X)
Application area
Ideal for window and door rebates and hard-to-reach places
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 40 mm |
Width | 20 mm |
Thickness | 8 mm |