Flat connector contact Ducon 2.8
Flat plug contact Ducon 2.8
FLPLGCNTCT-(2,8X0,8)-BO3,40-(0,5-1,0SMM)
Art.-no.
0558127003
EAN 4047376599482
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Sealed |
Min./max. wire cross section | 0.5-1 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Seal diameter | 3.40 mm |
Number of locking lugs | 2 PCS |
Material | Copper-nickel-silicone |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!