Welcome to Würth Taiwan For trade customers only

Fixanchor W-FAZ PRO/A4

Fixanchor W-FAZ PRO stainless steel A4
ANC-(W-FAZ PRO/A4)-A4-0-20-M8X75

Art.-no. 5930408010

EAN 4062856403981

Individual price display after login
Fixanchor W-FAZ PRO/A4

Art.-no. 5930408010

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance stud anchors for highest loads in cracked and non-cracked concrete, stainless steel, A4

Highest load values at low spacing and edge clearances


Extra-large effective anchorage depths maximise the already high load values per anchor



Quick installation with fewer reinforcement hits


Extra-small effective anchorage depths minimise the drilling and setting time



Economical and flexible application


Freely selectable embedment depth allows optimum utilisation of the anchors depending on the embedment depth and application



Minimum edge distance and spacing


Allows for near-edge fixings, small anchor plates and installation in thin concrete parts



For earthquake-proof construction


High performance under seismic action, earthquake performance categories C1 and C2

Proof of Performance

European Technical Approval ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:


  • Static or quasi-static exposure (M8 - M16)

  • Seismic exposure, performance category C1 and C2 (M8–M16)

  • Fire load R30, R60, R90, R120


Load-bearing behaviour and fire load (uniform temperature curve) - expert opinion no. GS 6.1/20-018-1:


  • Fire duration 180 minutes (M8–M16)
Application area
Heavy steel structures
Post support bracket
Fastening of railings
Metal substructures
Drill the hole

European Technical Approval ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:


  • Static or quasi-static exposure (M8 - M16)

  • Seismic exposure, performance category C1 and C2 (M8–M16)

  • Fire load R30, R60, R90, R120


Load-bearing behaviour and fire load (uniform temperature curve) - expert opinion no. GS 6.1/20-018-1:


  • Fire duration 180 minutes (M8–M16)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Single or multiple mounting with approval


  • In standard concrete C20/25 to C50/60 (cracked and non-cracked concrete)

  • Suitable for cotter-pin installation, push-through installation and distance mounting


Suitable for anchoring medium to heavy loads in concrete:


Mounting of e.g. metal constructions, supports, steel supports, consoles, railings, cable conduits, pipe sections, wooden constructions, beams, joist brackets, etc.



Fastenings under seismic conditions in earthquake areas



Fastenings under exposure to fire



W-FAZ PRO/A4, stainless steel A4, may be used in dry indoor areas and for all other conditions in accordance with EN 1993-1-4:2015-10 appendix A, table A.3: CRC I-III

Metric anchor diameter

M8

Anchor length (l)

75 mm

Min./max. height of the fixture (t fix)

0-20 mm

Attachment height standard (t fix,std)

10 mm

Min. effective anchoring depth (h ef, min)

35

Max. effective anchoring depth (h ef, max)

55 mm

Effective anchoring depth Standard (h ef, std)

45 mm

Usable length (B)

55 mm

Attachment height variable (t fix ,var)

B - hef

Disc diameter x disc thickness

16 x 1.5 mm

Width across flats

13 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth variable (h 0, var)

hef + 8

Min. drill hole depth (h 0, min)

43 mm

Max. drill hole depth (h 0, max)

63 mm

Drill hole depth Standard (h 0, std)

53 mm

Material

Stainless steel A4

Surface

Coated

Torque during anchoring (T inst)

15 Nm

Through-hole in the component to be connected (d f)

9 mm

Thread type x anchor diameter x thread length (L th)

M8 x 33

Approval

ETA-20/0229

Seismology C1

Yes

Seismology C2

Yes

Performance data1) of an individual anchor without influence of the edge distance in accordance with ETA-20/0229
Anchor diameter [mm] M8 M10 M12 M16
Variable effective anchorage depth hef,var [mm] The anchoring depth can be selected variably between hef,min and hef,max. The Würth Technical Software helps you with the calculation.
hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std
352) 90 45 40 100 60 50 125 70 65 160 85
In cracked concrete
Admissible centric tension load in concrete C 20/253) Nperm [kN] 3,4 4,5 4,5 4,1 8,1 7,6 5,8 10,5 9,6 8,6 16,7 12,9
Admissible shear load in concrete C 20/253) Vperm [kN] 9,2 9,6 9,6 11,6 15,9 15,9 19,1 22,7 22,7 29,2 39,7 39,7
Admissible bending moment Mperm [Nm] 15,4 31,4 56,6 127,4
In non-cracked concrete
Admissible centric tension load in concrete C 20/253) Nperm [kN] 4,9 9,4 7,1 5,9 11,9 10,9 8,3 20,0 13,7 12,3 23,8 18,4
Admissible shear load in concrete C 20/253) Vperm [kN] 9,6 15,9 22,7 39,7
Admissible bending moment Mperm [Nm] 15,4 31,4 56,6 127,4
Permissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-20/0229
Permissible load when exposed to fire (F180) according to the uniform temperature curve based on TR20 see expert opinion no. GS 6.1/20-018-1
Installation parameters1)
Anchor diameter [mm] M12 M16
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 50 125 70 hef 65 160 85
Setting depth hnom [mm] hef+10 60 135 80 hef+14 79 174 99
Minimum component thicknesses hmin [mm] max
(1.5·hef ; 100)
100 187,5 105 max
(1.5·hef ; 120)
120 240 127,5
Minimum spacing smin [mm] 50 65
Minimum edge distance cmin [mm] 55 65
Nominal drill diameter d0 [mm] 12 16
Diameter of cutting edges dcut[mm] 12,5 16,5
Drill hole depth h0 [mm] hef+10 60 135 80 hef+14 79 174 99
Through hole in attachment part df[mm] 14 18
Width across flats AF [mm] 19 24
Torque while installing anchor Tinst = [Nm] 60 110
Height of the hexagon nut tnut [mm] 10 13
Height x ∅ washer tw x dw [mm] 2.5 x 24 3 x 30
Installation parameters1)
Anchor diameter [mm] M8 M10
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 35 90 45 hef 40 100 60
Setting depth hnom [mm] hef+8 43 98 53 hef+9 49 109 69
Minimum component thicknesses hmin [mm] max
(1.5·hef ; 80)
80 135 80 max
(1.5·hef ; 80)
80 150 90
Minimum spacing smin [mm] 35 40
Minimum edge distance cmin [mm] 40 45
Nominal drill diameter d0 [mm] 8 10
Diameter of cutting edges dcut[mm] 8,45 10,45
Drill hole depth h0 [mm] hef+8 43 98 53 hef+9 49 109 69
Through hole in attachment part df[mm] 9 12
Width across flats AF [mm] 13 17
Torque while installing anchor Tinst = [Nm] 15 40
Height of the hexagon nut tnut [mm] 6,5 8
Height x ∅ washer tw x dw [mm] 1.5 x 16 2 x 20
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Machine setting tool

MECH-STGTL-(FIXANC-W-FAZ/W-FA)-(M8-M16)

For quick and convenient hammering in of Würth fixanchors W-FAZ PRO, W-FAZ (M8-M16) and W-FAZ using a hammer drill
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information