Welcome to Würth Taiwan For trade customers only

Fibre glass tape measure

Fibre glass tape measure, plastic casing
MSRETPE-FBRGLS-PLACAPSULE-L30M

Art.-no. 071464 51
EAN 4011231720953
Prices for customers after login
Fibre glass tape measure

Art.-no. 071464 51

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In wear-resistant palatal case

Lightweight and corrosion-resistant


Fibre glass-reinforced



Good readability


White-painted tape measure with metre counts in red font (cm graduation on both sides)

Tape measure to EEC precision class III

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Fibre glass

Width of band

13 mm

Length of tape (L)

30 m

Accuracy class

III

Product weight (per item)

585.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information