Expanding nut, type S
Expanding nut with rounded anchor
MP-UNI-CORNER-TYPE3-PLA-12X10X15MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 10.8-11 mm |
Min./max. attachment thickness | 7.8-8 mm |
Min./max. length (A) | 10-10 mm |
Min./max. width (C) | 15.8-16 mm |
Colour | Winter white |
Material | Plastic |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | none |