Expanding nut, type S
Expanding nut with rounded anchor
MP-UNI-CORNER-TYPE1-PLA-9X8X9MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening sheet metal with ST screw
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.7-9 mm |
Min./max. attachment thickness | 8.7-7 mm |
Min./max. length (A) | 8.5-9 mm |
Min./max. width (C) | 6-9 mm |
Colour | White, nature |
Material | Plastic |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | none |