Welcome to Würth Taiwan For trade customers only

Expanding nut, type S

Expanding nut, type S
MP-UNI-BUMPER-TOYOTA-TYPE1-11X10X13

Art.-no. 0500770134
EAN 4062856206049

Prices for customers after login
Expanding nut, type S

Art.-no. 0500770134

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

9.8-10 mm

Min./max. attachment thickness

8.8-9 mm

Min./max. length

10-13 mm

Min./max. width

14.8-15 mm

Material

Plastic

Colour

Black

Corresponds to original spare part number

none

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information