Expanding nut, type 1 Suitable for round holes
Expanding nut, type 1
EXPNDNUT-PSA-TRANSP
Art.-no.
0501121123
EAN 4046778488196
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
Sheet fastening with screws
Suitable for screw | Diameter 4.2 mm |
Suitable for screw diameter min./max. | 4.2-4.2 mm |
Min./max. drill hole diameter | 7.20-7.20 mm |
Min./max. attachment thickness | 0.50-3.00 mm |
Min./max. length | 6.40-6.80 mm |
Overall height | 8.30 mm |
Min./max. width | 7.20-7.20 mm |
Material | PA 661 - Polyamide |
Colour | Neutral |
Corresponds to original spare part number | 441035555 |
Corresponds to original spare part number 2 | 9629041880 |
Corresponds to original spare part number 3 | A0009886725 |