Engine sealing compound silicone RTV 343
Engine sealing compound silicone RTV PRO
ENGSEALCOMPD-SIL-250-ANTIOIL-RED-280G
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Good adhesive and sealing compound for use in industry and the automotive sector
- Permanently elastic silicone sealing
- Outstanding adhesion
- Excellent oil resistance
- Outstanding resistance to chemicals
- Sensor safe
Notice
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information
Datasheets(X)
Application area
- Permanent elastic silicone sealing compound for engines and vehcile body.
- For sealing surfaces, gaps and cracks. Such as oil sumps, thermostat housing, cylinder heads, crankcases,radiators, gearboxes, bodywork etc.
Instructions
- The area to be sealed must be dry and free of dust, oil and grease. The old sealant must be removed in full from the surface.
- Apply a bead to one surface
- Join the parts
Contents | 280 ml |
Chemical basis | Silicone |
Density/conditions | 1.02 g/cm³ / at 23°C, 50% relative humidity |
Farbe | Red |
Weight of content | 280 g |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 371 °C |
Min./max. processing temperature | 5 to 45 °C |
Shelf life from production | 12 maanden |
Conditions to maintain shelf life from production | at 5°C to 25°C |