Welcome to Würth Taiwan For trade customers only

Engine oils Triathlon® Universal HD 15W-40

Engine oil TRIATHLON Universal HD SAE 15W-40
ENGOIL-15W40-DIESEL-208LTR

Art.-no. 0897311405

EAN 4053479366425

Individual price display after login
Engine oils Triathlon® Universal HD 15W-40

Art.-no. 0897311405

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Year-round, multi-purpose engine oil which is suitable for efficient lubrication in a mixed vehicle fleet. Due to the combination of selected agents and mineral base oils, this product is suitable for use in both diesel and petrol engines

Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Universal HD 15W-40


  • Year-round, multi-purpose engine oil which is suitable for efficient lubrication in a mixed vehicle fleet.

  • Due to the combination of selected agents and mineral base oils, this product is suitable for use in both diesel and petrol engines
Notice

Performance class/Approval


  • API SF/CD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used as a universal oil for petrol and diesel engines with and without turbo charging.

Contents

208 l

Type of oil

Mineral

Viscosity grade

15W-40

Recommended applications for engine oils

MB 228.31, Cummins 20086, API CI-4, Mack EOS-4.5, Volvo VDS-4.5

Shelf life from production

60 Month

Density

0.874 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information