Engine oil additive treatment
Engine oil additive treatment
SYNTHETIC ENGINE TREATMENT
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Smell/fragrance | Ketones |
Chemical basis | Zinc alkyl dithiophosphate |
Density | 0.865 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 200 °C |