Welcome to Würth Taiwan For trade customers only

Engine oil Triathlon® Select A 5W-30

ENGOIL-(SELECT A)-(HPSE)-5W30-1LTR

Art.-no. 0897605308

EAN 4068362179556

Individual price display after login
Engine oil Triathlon® Select A 5W-30

Art.-no. 0897605308

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Modern premium-class fuel-efficient engine oil, which especially has been developed for the year-round use in Asian and American vehicles

Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Select A 5W-30


  • The combination of unconventional base oils on synthesis technology in connection with the latest additives guarantees an engine oil which protects against wear, reduces oil and fuel consumption

  • According to the instructions of the manufacturer, oil change intervals of up to 40,000 km are realizable
Notice

Performance class/Approval


  • API SN

  • ILSAC GF-5


Würth also recommends this product for:


Daihatsu,Honda, Hyundai, Kia,Isuzu, Mazda, Mitsubishi,Nissan, Suzuki, Toyota,Subaru, GM

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for modern Japanese and American gasoline engines. Particularly suitable in case of long oil change intervals and high motor requirements.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information