Welcome to Würth Taiwan For trade customers only

Engine oil Triathlon® Select A 5W-30

Engine oil TRIATHLON Select A SAE 5W-30
ENGOIL-(SELECT A)-5W30-1LTR

Art.-no. 0897605301

EAN 4056807486819

Prices for customers after login
Engine oil Triathlon® Select A 5W-30

Art.-no. 0897605301

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Modern premium-class fuel-efficient engine oil, which especially has been developed for the year-round use in Asian and American vehicles

Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Select A 5W-30


  • The combination of unconventional base oils on synthesis technology in connection with the latest additives guarantees an engine oil which protects against wear, reduces oil and fuel consumption

  • According to the instructions of the manufacturer, oil change intervals of up to 40,000 km are realizable
Notice

Performance class/Approval


  • API SN

  • ILSAC GF-5


Würth also recommends this product for:


Daihatsu,Honda, Hyundai, Kia,Isuzu, Mazda, Mitsubishi,Nissan, Suzuki, Toyota,Subaru, GM

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ideal for modern Japanese and American gasoline engines. Particularly suitable in case of long oil change intervals and high motor requirements.

Contents

1 l

Type of oil

HC synthesis

Viscosity grade

5W-30

Approved for engine oils

API SN

Recommended applications for engine oils

Honda, Mazda, Mitsubishi, Toyota

Shelf life from production

60 Month

Density

0.85 g/cm³

Density conditions

at 15°C, DIN 51757

Min. flashing point

229 °C

Pour point

-39 °C

Shelf life from production/conditions

60 Month / at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information