Engine oil Triathlon® Bike 4S 15W-40
ENGOIL-(BIKE-4S)-15W40-1LTR
Register now and access more than 125,000 products
Outstanding engine cleanliness, excellent friction and minimum wear are just as much taken for granted as gentle clutch engagement and disengagement and gear shifting
- Tested on engines with catalytic converters
- Optimum stability to aging
- Especially suitable for wet clutches
- Optimum lubrication under all operating conditions
- High wear resistance
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Performance class/Approval:
API SM
Würth also recommends this product for:
JASO MA2
Datasheets(X)
- Developed for air and water-cooled 4-stroke engines exposed to normal to extreme operating conditions.
- For sporting applications.
- Suitable for engines with or without a wet clutch.
Contents | 1 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Approved for engine oils | API SM |
Shelf life from production | 60 Month |
Density | 0.855 g/cm³ |
Density conditions | at 15°C, DIN 51757 |
Shelf life from production/conditions | 60 Month / cool and dry storage area, 5°C to 25°C |
Container | Plastic bottle |