Welcome to Würth Taiwan For trade customers only

Engine oil TRIATHLON Universal SAE SP 15W-40

Engine oil TRIATHLON Universal SAE SP 15W-40
ENGOIL-15W40-208LTR

Art.-no. 0897216405
EAN 4053479366432

Prices for customers after login
Engine oil TRIATHLON Universal SAE SP 15W-40

Art.-no. 0897216405

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

208 l

Type of oil

Mineral

Viscosity grade

15W-40

Recommended applications for engine oils

ACEA E7
MB 228.3
Volvo VDS-3
Mack EO-M Plus
Caterpillar ECF-2
Renault RLD-2

Shelf life from production

60 Month

Density

0.874 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information