Engine oil TRIATHLON Universal SAE SP 15W-40
Engine oil TRIATHLON Universal SAE SP 15W-40
ENGOIL-15W40-18LTR
Art.-no. 0897216406
EAN 4099618633225
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 18 l |
Viscosity grade | 15W-40 |
Approved for engine oils | ACEA E2 |
Recommended applications for engine oils | MB 228.1 |
Shelf life from production | 60 Month |
Density | 0.867 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, in sealed original container |