Welcome to Würth Taiwan For trade customers only

Engine oil TRIATHLON® Ultra 10W-40

Engine oil TRIATHLON Ultra 10W-40
ENGOIL-TRIATHLON-SAE-10W40-1LTR

Art.-no. 0897111401

EAN 4053479367927

Individual price display after login
Engine oil TRIATHLON® Ultra 10W-40

Art.-no. 0897111401

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Smooth-running engine oil with synthetic components for passenger cars

Fuel-saving, smooth-running oil with excellent cold-starting behaviour



Outstanding protection against wear and corrosion



Mineral



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures

Notice

Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All-season engine oil for modern petrol, diesel, and turbo passenger car engines with/without charge air cooling.

Contents

1 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Approved for engine oils

API SN

Recommended applications for engine oils

ACEA A3/B4, MB 229.3, VW 501 01, VW 502 00, VW 505 00, Renault RN 0700, Renault RN 0710

Shelf life from production

60 Month

Density

0.860 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information