Welcome to Würth Taiwan For trade customers only

Engine oil TRIATHLON® Synthetic 5W-40

Engine oil TRIATHLON Synthetic 5W-40
ENGOIL-5W40-1LTR

Art.-no. 0897106401

EAN 4053479367903

Prices for customers after login
Engine oil TRIATHLON® Synthetic 5W-40

Art.-no. 0897106401

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Smooth-running engine oil for optimum engine performance

Excellent protection against wear for a longer engine service life



Safes fuel and reduces emissions



Excellent protection against wear and excellent cold behaviour



Fully synthetic



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

Tested for turbocharging and catalytic converter

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Year-round oil for modern petrol and diesel engines. For passenger cars

Contents

1 l

Type of oil

Fully synthetic

Viscosity grade

5W-40

Approved for engine oils

API SN

Recommended applications for engine oils

API SP, ACEA A3/B4

Shelf life from production

60 Month

Density

0.851 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information