Engine oil TRIATHLON Synthetic 10W-60
Engine oil TRIATHLON Synthetic 10W-60
ENGOIL-10W60-1LTR
Art.-no.
0897111601
EAN 4053479367873
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Type of oil | Fully synthetic |
Shelf life from production | 60 Month |
Density | 0.869 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |