Welcome to Würth Taiwan For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, A2 stainless steel, plain

DIN 127 A2 stainless steel, shape A
RG-SPG-DIN127-A-A2-D12,2

Art.-no. 04470212
EAN 4061975284198

Prices for customers after login
Lock washer with right-angle cross-section, shape B DIN 127, A2 stainless steel, plain

Art.-no. 04470212

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

12.2 mm

Outer diameter (d2)

21.1 mm

Height (h1)

5.8 mm

Thickness (s1)

2.5 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

A

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information