Welcome to Würth Taiwan For trade customers only

Engine oil TRIATHLON® Cargo Super 10W-40

Engine oil TRIATHLON Cargo Super 10W-40
ENGOIL-10W40-DIESEL-(4-5)-18LTR

Art.-no. 0897311403

EAN 4053479366661

Individual price display after login
Engine oil TRIATHLON® Cargo Super 10W-40

Art.-no. 0897311403

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Year-round, smooth-running engine oil for diesel engines

Outstanding smooth-running and wear protection properties



Ideal for long oil change intervals



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lorries, year-round low-viscosity engine oil for diesel engines. Ideally suited for long oil change intervals.

Contents

18 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Approved for engine oils

API CI-4

Recommended applications for engine oils

ACEA E7, Cummins 20086

Shelf life from production

60 Month

Density

0.870 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information