Engine oil TRIATHLON Bike 4T 15W-40 API SN/JASPMA2
ENGOIL-(BIKE-4S-SP/MA2 SYN)-15W40-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Type of oil | Fully synthetic |
Viscosity grade | 15W-40 |
Approved for engine oils | API SP, API SN |
Recommended applications for engine oils | API SP |
Shelf life from production | 5 Years |
Density | 0.8652 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 5 Years / at -10°C to 40°C |
Container | Plastic bottle |