Engine oil TRIATHLON Bike 20W-50 JASO
Engine oil TRIATHLON Bike 20W-50 JASO
ENGOIL-BIKE-20W50-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1000 ml |
Type of oil | HC synthesis |
Viscosity grade | 20W-50 |
Approved for engine oils | API SL |
Shelf life from production | 60 Month |
Density | 0.86 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |