Welcome to Würth Taiwan For trade customers only

Engine oil 0W-20 GF-6A

ENGOIL-0W20-GF-6A-208LTR

Art.-no. 0897120221

EAN 4068362400360

Individual price display after login
Engine oil 0W-20 GF-6A

Art.-no. 0897120221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

208 l

Type of oil

Fully synthetic

Viscosity grade

0W-20

Approved for engine oils

API SP, ILSAC GF-6

Recommended applications for engine oils

API SP, ILSAC GF-6A

Shelf life from production

60 Month

Density

0.844 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information