Welcome to Würth Taiwan For trade customers only

Engine flush and cleaner for use in all petrol and diesel engines

Engine flush & cleaner
ENG INT CIRC CLEANING AGENT

Art.-no. 9500005067

EAN 4061975749178

Prices for customers after login
Engine flush and cleaner for use in all petrol and diesel engines

Art.-no. 9500005067

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Cleans the inside of the engine and the oil supply system

Together with clean oil, engines cleaned of dirt can operate at the full performance level.



  • Quick and gentle cleaning process

  • Does not damage seals

  • Optimises exhaust gas emissions

  • Compatible with catalytic converters

  • Loosens jammed piston rings

  • Easy to use
Notice

Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all mineral and synthetic-based engine oils. Suitable for petrol and diesel engines Caution: Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit.

Instructions

Add the engine interior cleaner to the oil when the engine is at operating temperature. Let the engine idle for approximately 10 minutes. Then change the oil and filter.

Contents

4000 ml

Colour

Cream

Smell/fragrance

Mild

Shelf life from production

3 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information