Welcome to Würth Taiwan For trade customers only

End mill, short, Morse taper shank DIN 845B

End mill HSCo DIN845B Z4-6 2xD type N Morse taper
ENDMIL-DIN845B-S-HSCO-D28,0MM

Art.-no. 5443600999
EAN 4055375879948
Prices for customers after login
End mill, short, Morse taper shank DIN 845B

Art.-no. 5443600999

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For finishing steels of medium to high strength up to 1,300 N/mm² (construction steels, case-hardened steels, tempering steels), non-ferrous metals, rust and acid-resistant steels with high cutting performance yet excellent surface properties. Especially for synchronous milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

2664

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Copper
Brass
Aluminium
Plastic

Diameter (d1)

28 mm

Morse taper size

MK 3

Tightening thread (d2)

M12

Length (l1)

147 mm

Cutting edge length (l2)

45 mm

Number of cutting edges (Z)

5 PCS

Standards

DIN 845

Construction length

Short

Shank style

Cylindrical DIN 228 A

Cutting material

HSCo

Surface

Plain

Coolant supply

External

Twist angle

40°

Tolerance of cutting edge diameter

k10

Material of sub-group

General structural steels
Non-alloyed tempering steels < 1000 N/mm²
Alloyed tempering steels < 1000 N/mm²
Nitriding steels < 1300 N/mm²
Grey cast iron
Malleable cast iron
Stainless steels < 850 N/mm²
Stainless steels > 850 N/mm²
Titanium
Titanium alloys
Copper
Brass
Aluminium
Plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information